Penny Round Grigio Mix 12.2 In. X 11.3 In. X 6 Mm Glazed Ceramic Mesh-Mounted Mosaic Tile, 15PK

  • Mfr # ZOR-MD-0196

  • Zoro # G004414800


original price:  $132.99 , new price: $79.79 , 40 percent off
new price:  $79.79
/pk 15, $5.32/ea
Free Shipping & Returns

Key Features

Length
14.25
Width
12.75
Thickness
4.75
Color
Grigio Mix Glossy
Tile Use
Floor & Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0196
Zoro #
G004414800
UPC #
-
Country of Origin
Thailand

Dimensions

Length
14.25
Width
12.75
Thickness
4.75
Size
12.75x14.25
Height
4.75

Details

Color
Grigio Mix Glossy
Tile Use
Floor & Wall
Material
Porcelain
Finish
Glossy
Weight
30.15
Coverage Area
14.4 Sq. ft

Description

MSI’s grigio mix glossy Penny Round porcelain mosaic tile is a nod to retro with a contemporary twist. this charming tile with a glossy finish and blend of gray, white tones creates visual interest without overpowering its perfect for updating kitchens and baths. a welcomed addition to both homes and some commercial spaces, use it as wall tile, bathroom or kitchen backsplash tile or on floors or countertops. when it comes to design versatility, this go-almost-anywhere mosaic is a top pick. mix and match grigio mix glossy penny round tile with other tiles from MSI’s collection for easy to achieve designer looks. these tiles are mounted on mesh-backed sheets for simplified installation and a professional finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.