
Penny Round Metallico SAMPLE Glossy Porcelain Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0516-SAM
Zoro # G905837685
product price: $3.25
/eaSold in multiples of 3 for $9.75
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Glossy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0516-SAM
Zoro #
G905837685
UPC #
-
Country of Origin
Thailand
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Penny Round
Finish
Glossy
Weight
2.9
Package qty
1 Sample
Description
Metallico Penny Round Wall Tile features an iconic shape in a modern color-scheme of pewter, copper, and silver. Its metallic-like look is perfect for adding interest and warmth to bathrooms, kitchens, laundry rooms, and similar areas in residential and light commercial spaces. Metallico Penny Round mosaic tile is suitable for backsplashes, vanity walls, shower surrounds, and other vertical applications where a touch of the unexpected is desired. This handsome porcelain tile is Greenguard Indoor Air Quality Certified and comes mounted on mesh-backed sheets for a simplified installation and professional finish
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.