Nivora Caviar Penny Round 12 in. x 13 in. Matte Porcelain Mosaic Floor and Wall Tile, 15PK

  • Mfr # AKM-P-NICA11X12PRM-CA

  • Zoro # G604415689


original price:  $120.99 , new price: $72.59 , 40 percent off
new price:  $72.59
/pk 15, $4.84/ea

Key Features

Length
13.25
Width
12.375
Thickness
5
Size
12.375x13.25
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKM-P-NICA11X12PRM-CA
Zoro #
G604415689
UPC #
-
Country of Origin
Thailand

Dimensions

Length
13.25
Width
12.375
Thickness
5
Size
12.375x13.25
Height
5

Details

Material
Porcelain
Color
Black Matte
Tile Use
Floor & Wall
Finish
Matte
Weight
30.15
Coverage Area
14.4 Sq. ft

Description

Nivora Caviar Penny Round 12 in. x 13 in. Matte Porcelain Mosaic Floor and Wall Tile delivers a rich black matte surface with a softer modern look in a matte finish for the high-impact tile installations customers search for online. The classic penny round pattern adds vintage-inspired texture and lets you change the visual impact with contrasting or tone-on-tone grout. Designed for bathrooms, kitchens, backsplashes, shower surrounds, accent walls, and select residential floors, it delivers versatile performance. This waterproof porcelain mosaic is easy to clean, mesh backed for easier installation, and durable enough for indoor or outdoor use, including wet areas and freeze-thaw conditions. It is a strong choice for customers searching penny round tile for bathrooms, shower floors, backsplashes, accent walls, and fireplace surrounds.


  • Sheet Size: 11.63 in. W x 12.63 in. L x 0.25 in. thick; 14.4 sq. ft. per case.
  • Porcelain mosaic mounted on mesh backing with a matte finish.
  • Rich black matte color creates a softer, modern monochrome look.
  • Ideal for bathrooms, kitchens, showers, backsplashes, accent walls, and select residential floors.
  • Waterproof porcelain suitable for wet areas and approved for indoor or outdoor use.
  • Mesh-backed sheets help speed layout and installation with thinset and grout.
  • Durable porcelain supports residential floor and wall use and resists freeze-thaw exposure.
  • Classic penny round pieces create lively texture and flexible grout styling.
  • Easy to clean with mild soap and water; no special maintenance required.
  • Pairs beautifully with white grout, warm metals, and modern monochrome interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products