Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Petra Beige SAMPLE Porcelain Paver Tile ZOR-LSC-0046-SAM

Petra Beige SAMPLE Porcelain Paver Tile (Discontinued)

  • Mfr # ZOR-LSC-0046-SAM
  • Zoro # G905838637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0046-SAM
Zoro #
G905838637
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
PETRA BEIGE
Finish
Matte
Weight
2.9
Application
Floor
Package qty
1 Sample

Description

MSI’s Petra Beige Porcelain Paver features warm beige hues with tonal inflection reminiscent of natural stone. Easy to install, stain resistant, and low-maintenance, it’s a top choice for those who want designer looks without sacrificing practicality. This cutting-edge matte finished paver is also frost tolerant, slip resistant, and doesn’t require sealing. Additionally, its color and design won’t fade overtime. Suitable for both residential and light commercial interior and exterior flooring projects including entryways, paths, driveways, pool areas, and patios, this multitalented large format square porcelain paver will give your installation or remodel a modern, yet classic look. This is a rectified tile, mechanically finished on all sides to achieve uniformity. Its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.