
Pietra Bernini Carbone 12X24 Porcelain Polished Tile In Gray, 8PK
Mfr # ZOR-PT-0225
Zoro # G004415593
product price:Â $79.65
/pk 8, $9.96/ea
Free Shipping & Returns
Key Features
Length
17.38
Width
10.38
Thickness
7.63
Size
10.38x17.38
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0225
Zoro #
G004415593
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
17.38
Width
10.38
Thickness
7.63
Size
10.38x17.38
Height
7.63
Details
Material
Porcelain
Color
CARBONE
Tile Use
Floor&Wall
Finish
Polished
Weight
60.56
Coverage Area
16 Sq. ft
Description
MSI Pietra Bernini Carbone 12 in. x 24 in. porcelain tile boasts a unique vein cut travertine look with faux fossilized veining. gray tiles are extremely popular and this one in no exception - its one-of-a-kind detailing lends a refined, modern edge to any project. revered for its versatility and durability, this rectangular polished tile is a top choice among homebuilders and designers, who trust it for a variety of light commercial and residential applications. whether its used in the kitchen as countertop or backsplash tile or in the bathroom to create a spa-like shower surround, this hard-working travertine look tile puts a new spin on neutrals. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues. multiple tile sizes and accessories are available to give your project a finished look.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.