Astoria Vena 12 in. x 12 in. Matte Porcelain Marble Look Floor and Wall Tile, 8PK

  • Mfr # AKN-P-ASVE2X2SQM-CA

  • Zoro # G704415435


product price:  $116.99
/pk 8, $14.62/ea
Free Shipping & Returns

Key Features

Length
12.38
Width
12.5
Thickness
3
Size
12.5x12.38
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKN-P-ASVE2X2SQM-CA
Zoro #
G704415435
UPC #
-
Country of Origin
India

Dimensions

Length
12.38
Width
12.5
Thickness
3
Size
12.5x12.38
Height
3

Details

Material
Porcelain
Color
Vena
Tile Use
Floor&Wall
Finish
Matte
Weight
32
Coverage Area
8 Sq. ft
Collection
Astoria

Description

Enhance your interiors with the timeless elegance of the Astoria Collection’s Vena porcelain mosaic tile. Featuring a pristine white background accented by bold gray veining, this 12" x 12" mesh-mounted sheet includes 2" x 2" chips with a smooth, polished finish. Designed to emulate the look of natural marble, this porcelain tile delivers both visual sophistication and lasting durability. Ideal for floors and walls, it can be used as a full-surface installation or trimmed for striking accent features. Its slip-resistant surface and medium-duty construction make it perfect for residential kitchens, bathrooms, hallways, and covered outdoor spaces like terraces and balconies. Whether you're updating a single wall or designing an entire room, this tile offers refined beauty and reliable performance with a classic marble-inspired look.


  • Size: 12 in. W x 12 in. L x 0.39 in. thick sheets
  • Material: Porcelain mosaic, mounted on mesh backing for easy installation
  • Finish: Matte surface with moderate variation in tone
  • Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
  • Water Performance: Waterproof; appropriate for wet areas such as kitchens and bathrooms
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Durable surface requires minimal upkeep; clean with a damp cloth or mop using a mild detergent and no sealing required
  • DCOF: 0.42 or above; suitable for level interior floors that may become wet, including kitchens and bathrooms
  • PEI Rating: PEI III, rated for moderate foot traffic
  • Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products