
Pietra Carrara 24 In. X 24 In. Glazed Porcelain Floor And Wall Tile, 4PK
Mfr # ZOR-PT-0265
Zoro # G004414930
product price: $60.99
/pk 4, $15.25/eaKey Features
Length
23.875
Width
23.875
Thickness
2.625
Size
23.875x23.875
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-PT-0265
Zoro #
G004414930
UPC #
-
Country of Origin
Türkiye
Dimensions
Length
23.875
Width
23.875
Thickness
2.625
Size
23.875x23.875
Height
2.625
Details
Material
Porcelain
Color
CARRARA
Tile Use
Floor&Wall
Finish
Matte
Weight
65.4
Coverage Area
16 Sq. ft
Description
MSI’s Carrara 24 in. x 24 in. matte porcelain floor and wall tile features mid-tone grays with tonal stripes to give the tiles a contemporary edge. this large format tile has a matte finish for added elegance and it's impressively durable and low-maintenance. use it as flooring, backsplash, shower surround, or for accent walls in residential or commercial settings to create a signature look that endures the ages. this is a rectified tile, mechanically finished on all sides to achieve uniformity. its precise sizing allows for a thinner grout joint, which results in a clean, professional install and reduces staining issues.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.