
Pietra Venata SAMPLE Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0585-SAM
Zoro # G405838700
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0585-SAM
Zoro #
G405838700
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
SAND
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Sand Porcelain Tile from our Veneto Collection features warm creamy sand tones in a pattern reminiscent of natural vein cut travertine. These beautiful modern tiles are elevate the neutral color palette with character from the veins. Available in a variety of sizes including popular large format tiles, planks, and smaller tiles allowing for creative design and installation. Use these tiles in bathrooms, kitchens, entry ways, offices, and living spaces to create gorgeous countertops, floors, accent walls, and backsplashes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.