Pixie Gold Hand Crafted 11.52 In. X 9.82 In. X 6Mm Glass Mosaic Wall Tile, 10PK

  • Mfr # ZOR-MD-0375

  • Zoro # G004414213


original price:  $329.99 , new price: $197.99 , 40 percent off
new price:  $197.99
/pk 10, $19.80/ea
Free Shipping & Returns

Key Features

Length
13.5
Width
3.89
Thickness
14.11
Size
3.89x13.5
Tile Use
Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0375
Zoro #
G004414213
UPC #
-
Country of Origin
United States

Dimensions

Length
13.5
Width
3.89
Thickness
14.11
Size
3.89x13.5

Details

Color
Pixie Gold
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
23.2
Coverage Area
7.9 Sq. ft

Description

For your kitchen backsplash, bathroom shower or accent wall, look to this Pixie Gold mosaic tile. designed for indoor, residential and commercial use, the glass-blend mosaic with warm gold undertones creates decorative style in any space. mesh-backed sheets allow easy installation and a professional look. for durability, it offers frost resistance. with a water absorption rate of less than 5%, it delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.