Rietto Cresta Mist 10 in. x 12 in. Glossy Glass Picket Mosaic Wall Tile, 10PK

  • Mfr # AKM-G-RICRMI12X10SP-CA

  • Zoro # G404415186


product price:  $329.99
/pk 10, $33.00/ea
Free Shipping & Returns

Key Features

Length
13.5
Width
3.89
Thickness
14.11
Size
3.89x13.5
Tile Use
Walls
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-G-RICRMI12X10SP-CA
Zoro #
G404415186
UPC #
-
Country of Origin
United States

Dimensions

Length
13.5
Width
3.89
Thickness
14.11
Size
3.89x13.5

Details

Color
Pixle Cloud
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
23.2
Coverage Area
7.9 Sq. ft

Description

Rietto Cresta Mist Glass Mosaic Wall Tile brings a bright, calming look to kitchen backsplashes, shower surrounds, vanity walls, and accent installations. The elongated picket design combines soft white, silver, and cool gray tones with a glossy finish that reflects light and helps smaller spaces feel more open. This mesh-backed glass mosaic tile is a smart option for bathroom wall tile updates and decorative backsplash projects where texture, pattern, and easy maintenance are important. Its waterproof, non-porous glass surface is appropriate for wet areas such as kitchens and bathrooms and cleans easily with mild detergent. The unique picket shape creates a more custom, designer-style appearance than standard subway mosaics while still coordinating with modern, transitional, and contemporary interiors. Use it to build a polished shower wall, add dimension behind a vanity, or create a standout backsplash with subtle shimmer and movement. Each sheet measures approximately 9.82 in. x 11.52 in. x 0.24 in. thick, with 10 sheets per case covering about 7.9 sq. ft. GREENGUARD Certified and this wall tile is designed for decorative vertical applications.


  • Sheet Size: 9.82 in. W x 11.52 in. L x 0.24 in. thick; 10 sheets per case cover about 7.9 sq. ft.
  • Glass mosaic tile on mesh backing for easier installation on decorative interior wall surfaces
  • Soft white, silver, and cool gray tones create a bright, airy look with subtle shimmer
  • Great for backsplashes, shower surrounds, vanity walls, accent walls, and fireplace facades
  • Waterproof, non-porous glass surface is suitable for kitchens, bathrooms, and other wet areas
  • Mesh-mounted sheets help simplify alignment and installation for backsplash and wall tile projects
  • PEI 0 rated for wall use only; durable glass surface resists everyday moisture and stains
  • Glossy picket pattern adds dimension and a designer look beyond standard rectangular mosaics
  • Low-maintenance surface cleans easily with a damp cloth and mild detergent
  • Serene palette and reflective finish help open up spaces with a clean, refined feel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.