This item is Discontinued.

Msi Pixle Metallica 9.82 In. X 11.52 In. X 6 Mm Textured Glass Paper Face Mosaic Tile, 10PK ZOR-MD-0373

This item is Discontinued.

Msi

Pixle Metallica 9.82 In. X 11.52 In. X 6 Mm Textured Glass Paper Face Mosaic Tile, 10PK (Discontinued)

Mfr # ZOR-MD-0373
Zoro # G604414316
Country of Origin United States
Category Glass Tile
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0373
Zoro #
G604414316
UPC #
-
Country of Origin
United States

Dimensions

Length
13.5
Width
3.89
Thickness
14.11
Size
3.89x13.5

Details

Color
Pixle Metallica
Tile Use
Walls
Material
Glass
Finish
Glossy
Weight
23.2
Package qty
10
Coverage Area
7.9 Sq. ft

Description

For your kitchen, bathroom, or accent wall, look to this Pixie Metallica mosaic tile. designed for indoor, residential and commercial use, the glass-blend mosaic with sleek silver and black undertones creates decorative style in any space. for durability, it offers frost resistance. a water absorption rate of less than 5% delivers strength for years to come.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.