Portico Pearl Handcrafted 4 In. X 12 In. Glossy Ceramic Wall Tile, 15PK

  • Mfr # ZOR-MD-0239

  • Zoro # G004414206


original price:  $72.15 , new price: $39.69 , 44 percent off
new price:  $39.69
/pk 15, $2.65/ea

Key Features

Length
13
Width
6.75
Thickness
4.13
Color
Portico Pearl
Tile Use
Walls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-MD-0239
Zoro #
G004414206
UPC #
-
Country of Origin
Thailand

Dimensions

Length
13
Width
6.75
Thickness
4.13
Size
6.75x13
Height
4.13

Details

Color
Portico Pearl
Tile Use
Walls
Material
Ceramic
Finish
Glossy
Weight
23.25
Coverage Area
4.95 Sq. ft

Description

Portico Pearl 4 x 12subway tiles are the perfect marriage of on-trendy creamy oyster hues and timeless dimensions. these tiles complement design styles from traditional to contemporary, depending on the other design elements chosen for the project. they effortlessly coordinate with other tiles in the portico collection, as well as a wide range of mosaic tiles, floor tiles, and natural stone slabs in our inventory. use them as backsplash tile, shower tile, and for other interior features.easily add a stylish aesthetic to your home with this glossy ceramic wall tile. perfect for kitchen backsplashes and bathroom showers, this grade one ceramic tile features a glossy finish with high sheen. for both indoor and outdoor commercial and residential use the pearly beige tones are sure to complement your home decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.