
Portico Pearl Herringbone SAMPLE Glossy Ceramic Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0242-SAM
Zoro # G105837393
product price: $3.15
/eaSold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Portico Pearl
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0242-SAM
Zoro #
G105837393
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Portico Pearl
Material
Ceramic
Finish
Glossy
Weight
2.9
Application
Walls
Package qty
1 Sample
Description
With the MSI Portico Pearl Herringbone ceramic mosaic wall tile, it's easy to add a sophisticated and on-trend, our glossy portico pearl arabesque tiles provide a timeless backdrop to any design installation. this attractive tile features arched strips of tile arranged in a herringbone pattern on mesh sheet that makes installation a much easier process. use them as backsplash tile, accent wall tile, shower tile, and for countertops, wherever a subtle, yet elegant feature is desired. durable, easy to clean, and requiring no ongoing maintenance, these tiles are the perfect complement to a wide range of other tiles, mosaics and natural stone slabs in our inventory.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.