Praia Carrara 12in. X 24in. Matte Porcelain Floor And Wall Tile, 8PK

  • Mfr # ZOR-PT-0851

  • Zoro # G116035849


product price:  $63.85
/pk 8, $7.98/ea

Key Features

Length
24 in
Shape
Rectangle
Width
12 in
Material
Porcelain
Thickness
0.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-0851
Zoro #
G116035849
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
24 in
Width
12 in
Thickness
0.35 in

Details

Shape
Rectangle
Color
White-Cool
Material
Porcelain
Finish
Matte

Description

Praia Carrara is an exquisite porcelain tile which echoes the look of fine white marble, complete with soft gray veins. this matte finish collection is the essence of versatile. Use it on floors, walls, shower surrounds, countertops and other spaces where easy-care elegance is welcomed. Complete your project with coordinating 3x24 bullnose tile for a professional finish.


  • Grade 1, first-quality porcelain tile for floor and wall use
  • Glazed, matte finish with a low sheen and high variation in tone
  • Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
  • Completely frost resistant for indoor or some outdoor applications
  • This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.