Praia Carrara 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK

  • Mfr # ZOR-LSC-0077

  • Zoro # G104947161


original price: $210.99
19% off
new price: $168.99
/pk 2, $84.50/ea
Free Shipping & Returns

Key Features

Length
24
Width
13
Thickness
2
Size
13x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0077
Zoro #
G104947161
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
13
Thickness
2
Size
13x24
Height
2

Details

Material
Porcelain
Color
Praia Carrara
Finish
Matte
Weight
38.4
Application
Floor & Wall
Coverage Area
4.332 Sq. ft

Description

MSI’s Praia Carrara 13 in. x 24 in. Porcelain Pool Coping features an authentic white marble look complete with subtle grey veg for a modern take on a timeless classic. With pleasingly neutral tones a durable and easy-care Porcelain, this versatile matte finishing pool Coping is the defition of affordable luxury. It adds the perfect finishing touch to any number of residential or commercial projects including pool edges, dividing walls, and steps Unapologetically elegant, this Coping is also frost and stain resistant and doesn’t require sealing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.