Chiara Isla 3 in. x 24 in. Polished Porcelain Bullnose Tile Trim, 30PK

  • Mfr # AKNPTCHIISLA3X24P-BN

  • Zoro # G616250605


product price:  $492.99
/pk 30, $16.43/ea
Free Shipping & Returns

Key Features

Length
24 in
Width
3 in
Material
Porcelain
Application
Floor & Wall
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTCHIISLA3X24P-BN
Zoro #
G616250605
UPC #
-
Country of Origin
United States

Dimensions

Length
24 in
Width
3 in

Details

Material
Porcelain
Color
Praia Carrara
Finish
Polished
Application
Floor & Wall

Description

Chiara Isla Porcelain Bullnose Trim accents tile installations with contemporary character to interior and exterior spaces with the elegant beauty of 3" x 24" polished porcelain trim featuring soft gray veining. The soft white hues with delicate gray accents and moderate variation in tone create a sophisticated aesthetic that pairs perfectly with coordinating floor and wall tiles. The polished finish delivers a high-gloss, reflective surface that enhances light and creates an elegant appearance. This trim piece works beautifully where it provides clean, finished transitions for walls, floors, edges, and corners, achieving a seamless, professional appearance throughout any installation. Whether finishing backsplashes, walls, countertops, or floors, this porcelain trim performs with lasting strength and contemporary flair. Crafted for lasting performance in residential installations; refer to specifications for commercial applications. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. The waterproof porcelain composition with frost-resistant qualities ensures consistent performance in moisture-prone areas and freeze-thaw conditions in both interior and exterior environments. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Trim Size: 3 in. W x 24 in.; dimensions are approximate
  • Porcelain construction designed for coordinating trim and edge applications
  • Subtle gray veining and bright white coloring extend to trim elements for a unified, professional look.
  • Ideal for finishing tile installations in kitchens, bathrooms, and other interior spaces
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • Crafted for lasting performance in residential installations. Refer to specifications for commercial use.
  • Designed to provide a clean, finished edge for tile installations
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Adds crisp, luminous definition along edges and borders for a cohesive, high-end finish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.