Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msi Praia Carrara Bullnose SAMPLE Matte Glazed Porcelain Wall Tile ZOR-PT-TR-0224-SAM

Praia Carrara Bullnose SAMPLE Matte Glazed Porcelain Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0224-SAM
  • Zoro # G805838331
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0224-SAM
Zoro #
G805838331
UPC #
-
Country of Origin
Turkey

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Praia Carrara
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI’s Praia Carrara Matte finishing Bullnose Tile is an exquisite Porcelain tile that echoes the look of fe white marble, complete with soft gray veins Part of the Praia Collection, this bullnose tile pairs perfectly with coordinating Praia Carrara floor and wall tiles for a designer look and maximum impact Use it to put the finishing touch on a variety of design projects both residential and commercial settings the kitchen, bathin, living room or commercial space, this bullnose tile sets your space apart from the rest

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.