Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Msi Praia Carrara SAMPLE Polished Porcelain Bullnose Wall Tile ZOR-PT-TR-0225-SAM

Praia Carrara SAMPLE Polished Porcelain Bullnose Wall Tile (Discontinued)

  • Mfr # ZOR-PT-TR-0225-SAM
  • Zoro # G805838263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PT-TR-0225-SAM
Zoro #
G805838263
UPC #
-
Country of Origin
United States

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Praia Carrara
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

Praia Carrara is an exquisite Porcelain tile which echoes the look of fe white marble, complete with soft gray veins various sizes, from petite x tiles, to x tiles and large format x, this matte finishing collection is the essence of versatile Use it on floors, walls, shower surrounds, countertops and other spaces where easy-care elegance is welcomed Complete your project with coordinating x bullnose tile for a professional finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.