
Praia Carrara Sample Porcelain Matte Paver Tile
Mfr # ZOR-LSC-0205-SAM
Zoro # G813362910
product price: $8.59
/eaSold in multiples of 2 for $17.18
Key Features
Length
4 in
Width
4 in
Thickness
0.79 in
Size
4 x 4
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0205-SAM
Zoro #
G813362910
UPC #
-
Country of Origin
Turkey
Dimensions
Length
4 in
Width
4 in
Thickness
0.79 in
Size
4 x 4
Details
Material
Porcelain
Color
White-Cool
Shape
Square
Finish
Matte
Application
floor, terraces, walkways, patios, driveways,
Description
Praia Carrara paver feature an authentic white marble look, complete with subtle grey veining for a modern take on a timeless classic. Offered in an oversized 24x24 in. format with an elegant matte finish, this durable and low-maintenance porcelain paver is perfect for residential and light commercial projects. Add detail and interest to patios, walkways, floors, pool decks, and other features with this stunning white marble-look Arterra Premium Porcelain Paver.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.