Chiara Sand 12 in. x 24 in. Polished Porcelain Stone Look Floor and Wall Tile, 8PK

  • Mfr # AKNPTCHISAND12X24P-CA

  • Zoro # G616035813


product price:  $71.75
/pk 8, $8.97/ea

Key Features

Length
24 in
Width
12 in
Thickness
0.35 in
Material
Porcelain
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTCHISAND12X24P-CA
Zoro #
G616035813
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
24 in
Width
12 in
Thickness
0.35 in

Details

Material
Porcelain
Color
Sand
Shape
Rectangle
Finish
Polished
Collection
Chiara

Description

Chiara Sand Porcelain Tile transforms interior and exterior spaces with the refined beauty of 12" x 24" polished porcelain installations featuring soft cream tones and delicate linear pattern. The soft cream background with subtle linear texture creates a clean, radiant aesthetic that emulates natural stone. The polished finish delivers a high-gloss, reflective surface that enhances light and creates an elegant, luminous appearance. This rectangular format works beautifully on floors, walls, backsplashes, and countertops, where its proportions create visual continuity and its neutral palette complements any design style. Whether establishing minimalist entryways or creating refined spaces throughout the home, this porcelain tile performs with lasting strength and contemporary flair. The PEI Rating of 3 demonstrates dependable performance in moderate residential and light commercial foot traffic environments. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. The waterproof porcelain composition with frost-resistant qualities ensures consistent performance in moisture-prone areas and freeze-thaw conditions in both interior and exterior environments. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 12 in. W x 24 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Warm sand hues and gentle tonal variation bring luminous, stone-inspired sophistication.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Reflective surfaces elevate installations with light-enhancing warmth and contemporary precision.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products