Chiara Cove 24 in. x 48 in. Polished Porcelain Stone Look Floor and Wall Tile, 2PK

  • Mfr # AKNPTCHICOVE24X48P-CA

  • Zoro # G504411699


original price:  $76.35 , new price: $45.89 , 39 percent off
new price:  $45.89
/pk 2, $22.95/ea

Key Features

Finish
Polished
Coverage Area
16 Sq. ft
Collection
Chiara
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKNPTCHICOVE24X48P-CA
Zoro #
G504411699
UPC #
-
Country of Origin
Türkiye

Details

Color
Cove
Finish
Polished
Coverage Area
16 Sq. ft
Collection
Chiara

Description

Chiara Cove Porcelain Tile in a 24" x 48" large-format brings a grand and polished look to interior spaces. The tile's high-gloss surface reflects light beautifully, amplifying the soft gray and white hues and subtle linear pattern throughout the room. This creates a bright, elegant, and spacious feel, enhanced by the minimal grout lines that large-format tiles allow. The polished finish not only adds visual sophistication but also enhances the tile's light-reflecting properties, making it an excellent choice for spaces that benefit from enhanced brightness and perceived openness. It is an excellent choice for making a statement on floors, walls, and countertops in residential and light commercial environments. The tile's versatile neutral palette complements a wide range of design styles, from contemporary to traditional, making it adaptable to various aesthetic preferences. The large format reduces grout lines, creating a more cohesive and contemporary appearance while simplifying both installation and maintenance. With a PEI Rating of 3, it is well-suited for moderate residential and light commercial traffic areas. The waterproof and frost-resistant porcelain nature ensures it performs exceptionally in kitchens, bathrooms, and even outdoors. Installation employs traditional thinset and grout methods, with wet cutting or score-and-snap techniques available for customization. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Tile Size: 24 in. W x 48 in.; dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Subtle gray movement across a soft white base creates radiant, contemporary stone character.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products