
Praia Crema SAMPLE Glazed Ceramic Mesh-Mounted Mosaic Tile
Mfr # ZOR-MD-0473-SAM
Zoro # G005837929
product price: $7.85
/eaLimit 3 per order
Key Features
Length
12
Width
10
Thickness
0.6
Color
Praia Crema
Material
Porcelain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-MD-0473-SAM
Zoro #
G005837929
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Color
Praia Crema
Material
Porcelain
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
MSI’s Praia Crema Matte Finish porcelain mesh mounted Floor and Wall Tile features a beautifully neutral background of soft creamy hues complemented by a delicate linear pattern. mesh backed format, this tile is impressively versatile. Use it in residential or commercial settings, on floors, walls, or countertops—in the kitchen, bath, living room or other space where easy-care elegance is welcomed. A modern take on a classic marble, this tile works with nearly any design scheme and color palette.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.