
Praia Crema Sample Matte Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0846-SAM
Zoro # G816035781
product price: $8.59
/eaSold in multiples of 2 for $17.18
Limit 2 per order
Key Features
Width
4 in
Shape
Rectangle
Material
Porcelain
Thickness
0.32 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0846-SAM
Zoro #
G816035781
UPC #
-
Country of Origin
Turkey
Dimensions
Width
4 in
Thickness
0.32 in
Length
4 in
Details
Color
Beige
Shape
Rectangle
Material
Porcelain
Finish
Matte
Description
Praia Crema is a beautifully neutral tile with a delicate linear pattern and blend of soft cream hues. In various sizes, this matte finish collection is the essence of versatile. Use it on floors, walls, shower surrounds, countertops and other spaces where easy-care elegance is welcomed. Complete your project with coordinating 3x24 bullnose tile for a professional finish.
- Grade 1, first-quality porcelain tile for floor and wall use
- Glazed, matte finish with a low sheen and high variation in tone
- Impervious tile has water absorption of less than 0.5% for indoor or some outdoor use and is frost proof
- Completely frost resistant for indoor or some outdoor applications
- This is a GREENGUARD Indoor Air Quality Certified and GREENGUARD Children and Schools Certified product
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.