
Praia Crema SAMPLE Polished Porcelain Floor And Wall Tile
Mfr # ZOR-PT-0581-SAM
Zoro # G705838790
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Polished
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PT-0581-SAM
Zoro #
G705838790
UPC #
-
Country of Origin
Turkey
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Porcelain
Color
Praia Crema
Finish
Polished
Weight
2.9
Application
Floor
Package qty
1 Sample
Description
MSI’s Praia Grey Polished Finish Tile features a delicate linear pattern and blend of soft gray and white hues for a timeless look you’re sure to love. Use this charming porcelain tile in residential and some commercial settings on backsplash, shower surrounds, fireplace surrounds, floors, countertops and more—or pair it with any number of floor and wall tiles for a designer look. Easy to clean, impressively durable, and requiring no maintenance, this neutral-hued mosaic is perfect for busy kitchens, baths, and living areas. Give your space signature style with Praia Grey Mosaic Tile.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.