Chiara Cove 2 in. x 2 in. Matte Porcelain Mosaic Floor and Wall Tile (Mesh-Mounted), 8PK

  • Mfr # AKN-P-CHCO2X2SQM-CA

  • Zoro # G816035804


product price:  $115.99
/pk 8, $14.50/ea
Free Shipping & Returns

Key Features

Length
12 in
Width
12 in
Thickness
0.35 in
Material
Porcelain
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKN-P-CHCO2X2SQM-CA
Zoro #
G816035804
UPC #
-
Country of Origin
Türkiye

Dimensions

Length
12 in
Width
12 in
Thickness
0.35 in

Details

Material
Porcelain
Color
Gray-Light
Shape
Square
Finish
Matte

Description

Chiara Cove Porcelain Mosaic Tile provides a versatile and artistic solution for walls and floors. Featuring 2" x 2" matte porcelain tiles on a 12" x 12" mesh sheet, this mosaic showcases a soft blend of gray and white tones with a subtle linear pattern. The matte finish and geometric composition create a refined, textured look that is perfect for backsplashes, shower floors, fireplace facades, and other feature elements where visual interest and artistic detail are desired. The mesh backing simplifies installation by ensuring perfect spacing and alignment. Its PEI Rating of 4 ensures it is durable enough for floor use in high-traffic residential and moderate-traffic commercial areas. The individual 2" x 2" tiles create a dynamic visual rhythm while the overall composition maintains sophistication and elegance. As a waterproof and frost-resistant porcelain product, it is engineered for longevity in wet and outdoor environments. The mosaic format allows for creative design possibilities, whether used as an accent feature or as a comprehensive installation. Installation employs traditional thinset and grout methods on the mesh backing, with wet cutting or score-and-snap techniques available for customization. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the matte surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.


  • Mosaic Tile Size: 2 in. W x 2 in. (Mesh-Mounted 12 in x 12 in); dimensions are approximate
  • Porcelain tile construction for durable, long-lasting floors and walls
  • Soft gray and white tones translate beautifully into mosaic layouts for layered sophistication.
  • Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
  • Waterproof construction designed for moisture-prone areas
  • Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
  • PEI Rating 4 designed for heavy residential and moderate commercial floor use
  • Supports durable floor, wall, and countertop applications
  • Simple maintenance with water and a soft sponge; neutral pH cleaners recommended when needed
  • Introduces refined texture and dimensional interest while maintaining cohesive stone-inspired styling.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.