Praia Grey 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK

  • Mfr # ZOR-LSC-0079

  • Zoro # G004947223


original price: $215.99
19% off
new price: $172.99
/pk 2, $86.50/ea
Free Shipping & Returns

Key Features

Length
24
Width
14
Thickness
2
Size
14x24
Material
Porcelain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0079
Zoro #
G004947223
UPC #
-
Country of Origin
Italy

Dimensions

Length
24
Width
14
Thickness
2
Size
14x24
Height
2

Details

Material
Porcelain
Color
Praia Grey
Finish
Matte
Weight
38.4
Application
Floor & Wall
Coverage Area
4.332 Sq. ft

Description

MSI’s Praia Grey 13 in. x 24 in. Pool Coping features a delicate linear pattern and blend of soft gray and white hues for a timeless look you’re sure to love. This pleasingly neutral pool Coping coordinates with Praia Grey 13 in. x 24 in. Coping and comes a matte finishing that only adds to its elegance Praia Grey pool Copings lend the perfect finishing touch to any number of Premium Paver projects, including pool edges, dividing walls, and steps Durable, easy to clean, and low maintenance, this is modern elegance done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.