
Praia Grey 24 " X 24 " Matte Porcelain Paver Tile, PK2
Mfr # ZOR-LSC-0206
Zoro # G313362915
original price: $89.75
39% off
new price: $53.89
/pk 2, $26.95/eaKey Features
Length
24 in
Width
24 in
Size
24 x 24
Material
Porcelain
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LSC-0206
Zoro #
G313362915
UPC #
-
Country of Origin
Turkey
Dimensions
Length
24 in
Width
24 in
Size
24 x 24
Details
Material
Porcelain
Color
Gray-Light
Shape
Square
Finish
Matte
Application
floor, terraces, walkways, patios, driveways,
Description
Praia Grey pavers feature soft white and gray tones in a subtle tonal pattern. These porcelain pavers are perfect for a wide range of projects, both indoors and outdoors. Use them for walkways and patios, or to create a seamless indoor/outdoor lifestyle by using them as flooring indoors as well. Durable and easy to maintain, they are recommended for both commercial and residential properties.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.