Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Praia Grey SAMPLE Glazed Porcelain Pool Coping

  • Mfr # ZOR-LSC-0079-SAM

  • Zoro # G105837331


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Limit 2 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Porcelain
Finish
Matte
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LSC-0079-SAM
Zoro #
G105837331
UPC #
-
Country of Origin
Italy

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Porcelain
Color
Praia Grey
Finish
Matte
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI’s Praia Gray Pool Coping features a delicate linear pattern and blend of soft gray and white hues for a timeless look you’re sure to love. This pleasingly neutral pool Coping coordinates with Praia Grey Coping and comes a matte finishing that only adds to its elegance Praia Grey pool Copings lend the perfect finishing touch to any number of Premium Paver projects, including pool edges, dividing walls, and steps Durable, easy to clean, and low maintenance, this is modern elegance done right.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.