
Premium Black 12"x12" Honed Granite Floor And Wall Tile, 10PK
Mfr # ZOR-NS-0078
Zoro # G304947152
original price: $101.99
35% off
new price: $66.29
/pk 10, $6.63/eaKey Features
Length
13
Width
13
Thickness
4.5
Size
13x13
Material
Granite
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZOR-NS-0078
Zoro #
G304947152
UPC #
-
Country of Origin
India
Dimensions
Length
13
Width
13
Thickness
4.5
Size
13x13
Height
4.5
Details
Material
Granite
Color
Premium Black
Finish
Honed
Weight
60
Application
Floor & Wall
Coverage Area
10 Sq. ft
Description
The MSI PREMIUM BLACK Granite Floor and Wall Tile exudes classic, ageless beauty with the modern appeal of deep black tones. Suitable for bathroom and kitchen installations both commercial and residential settings, this durable tile is frost resistant for door/outdoor versatility The unglazed natural stone is honed with a smooth surface, medium sheen and moderate variation tone to create an eye-catching focal pot. Note: Please Inspect all tiles before installation. Natural stone products herently lack uniformity and are subject to variation color, shade, finishing, etc It is recommended to blend tiles from different boxes when installing Natural stones may be characterized by dry seams and pit’s that are often filled The filling can work it’s way out and it may be necessary to refill these voids as part of a normal maintenance procedure All Natural stone products should be sealed with a penetrating sealer After installation, vendor disclaims any liabilities
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.