Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Premium Black 18"x18" Polished Granite Floor And Wall Tile, 4PK

  • Mfr # ZOR-NS-0079

  • Zoro # G704947257


original price: $89.19
29% off
new price: $62.45
/pk 4, $15.61/ea

Key Features

Width
18.5
Thickness
3
Size
18.5x18.5
Material
Granite
Color
Premium Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-NS-0079
Zoro #
G704947257
UPC #
-
Country of Origin
India

Dimensions

Length
18.5
Width
18.5
Thickness
3
Size
18.5x18.5
Height
3

Details

Material
Granite
Color
Premium Black
Finish
Polished
Weight
68
Application
Floor & Wall
Coverage Area
9 Sq. ft

Description

Made from high-quality natural stone this MSI PREMIUM BLACK Polished Granite Floor and Wall Tile is the perfect modern addition to your home décorin. Each tile is polished with a smooth surface that has a high sheenin. Ideal for bathrooms, on floors, walls or countertops door and outdoor use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.