Zoro Homepage

Premium Black Mini Splitface Ledger Corner SAMPLE Natural Slate Wall Tile

  • Mfr # ZOR-PNL-0135-SAM

  • Zoro # G405837321


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 3 per order


Key Features

Length
12
Width
10
Thickness
0.6
Material
Slate
Color
Premium Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0135-SAM
Zoro #
G405837321
UPC #
-
Country of Origin
India

Dimensions

Length
12
Width
10
Thickness
0.6

Details

Material
Slate
Color
Premium Black
Finish
Splitface
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample

Description

MSI’s in. in. x 9 in. Premium Black Corner Panel features a stunning blend of black hues for a look that runs traditional to versatility Smaller than traditional stacked stones, these slate mi corner panels are designed to work with MSI’s Premium Black Mi Ledger Panels, which are perfectly sized to fit a standard backsplash—no cutting required They’re also an elegant choice for finishing off mini stacked stone accent walls, fireplace surrounds, water features, and barbeque surrounds. Mini stacked stone corner panels and stacked stone panels fit together quickly and easily for seamless alignment and grout isn’t necessary. doors or out, give your space a fresh new look and a touch of natural beauty with this premium corner panel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.