
Premium Black SAMPLE Polished Granite Floor And Wall Tile
Mfr # ZOR-NS-0072-SAM
Zoro # G805838522
product price: $2.99
/eaSold in multiples of 3 for $8.97
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Granite
Color
Premium Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-NS-0072-SAM
Zoro #
G805838522
UPC #
-
Country of Origin
India
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Granite
Color
Premium Black
Finish
Polished
Weight
2.9
Application
Floor & Wall
Package qty
1 Sample
Description
Add a splash of contemporary styling to your decor with this polished granite floor and wall tile. This high-quality tile makes a statement on floors, walls and countertops. Exuding ageless beauty with the modern appeal of deep black tones, this flooring option works great in bathroom and kitchen installations. Because of its versatility, the tile is also suitable for a variety of commercial and residential applications. Offering supreme style and strength, the skid-resistant, frost-proof impervious tile absorbs less than of water, making it a perfect choice for indoor and some outdoor uses. The easy-to-maintain natural stone tile inherently lacks uniformity, varying in color, shade and finish. Included per case are 0-pieces.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.