Premium Black Splitface Ledger Corner 6 in. X 18 in. Natural Slate Wall Tile, 6PK

  • Mfr # ZOR-PNL-0136

  • Zoro # G004947247


original price: $56.89
20% off
new price: $45.49
/pk 6, $7.58/ea

Key Features

Width
6
Thickness
2.4
Size
6x18
Material
Slate
Color
Premium Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-PNL-0136
Zoro #
G004947247
UPC #
-
Country of Origin
China

Dimensions

Length
18
Width
6
Thickness
2.4
Size
6x18
Height
2.4

Details

Material
Slate
Color
Premium Black
Finish
Splitface
Weight
22.5
Application
Floor & Wall
Coverage Area
6 Sq. ft

Description

MSI’s 6 in. x 18 in. Premium Black Corner Splitface Stacked Stone panel is crafted from natural slate Its stately black hues make a signature style statement that’s the essence of chic. Featuring rectangular stacked stones, this corner panel adds interest and dimension to any space Understatedly elegant, they’re perfect for finishing off backsplashes, feature walls, fireplaces surrounds, and more Also frost resistant, this handsome splitface corner panel can be used outdoors to give any number of residential or commercial stacked stone projects a designer look

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.