
Premium Black Splitface Ledger Panel SAMPLE Natural Slate Wall Tile
Mfr # ZOR-PNL-0077-SAM
Zoro # G205837552
product price: $3.39
/eaSold in multiples of 3 for $10.17
Limit 2 per order
Key Features
Length
12
Width
10
Thickness
0.6
Material
Slate
Color
Premium Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-PNL-0077-SAM
Zoro #
G205837552
UPC #
-
Country of Origin
China
Dimensions
Length
12
Width
10
Thickness
0.6
Details
Material
Slate
Color
Premium Black
Finish
Splitface
Weight
2.9
Application
Wall
Package qty
1 Sample
Description
MSI’s Premium Black Splitface Stacked Stone panel is crafted from natural slate. Its stately black hues make a signature style statement that’s the essence of chic. Use this slate ledger panel to create stunning accent walls, backsplashes, or fireplace surrounds — indoors out or—the choice is yours and the possibilities are endless! And it’s DIY-friendly, with an exclusive Interlocking Z Feature that ensures the dry stacked stone panels fit together easily, just like puzzle pieces. Achieving a seamless installation has never been easier. Whether you prefer traditional or contemporary décor, this versatile stacked stone will enhance your residential or commercial space for years to come.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.