Parkland Harvest Oak 7 in. x 48 in. 6.5mm 20mil Waterproof Rigid Core LVP Flooring, 400PK

  • Mfr # AKVRCHAOA7X48-6520-PL

  • Zoro # G204415041


product price:  $3,120.99
/pk 400, $7.80/ea
Additional $885.00 delivery surcharge applies per item.
See details

Key Features

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Material
Lvt
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCHAOA7X48-6520-PL
Zoro #
G204415041
UPC #
-
Country of Origin
China

Dimensions

Size
7.75x48.75
Length
48.75
Height
2.25
Thickness
2.25
Width
7.75

Details

Color
Harvest Oak
Material
Lvt
Finish
Low Gloss
Coverage Area
950.8 Sq. ft
Weight
2189.2
Application
On Grade (Ground Level)
Collection
Parkland

Description

Parkland Harvest Oak Luxury Vinyl Plank Flooring combines commercial-grade durability with residential elegance, delivering a practical flooring solution for discerning homeowners and commercial applications. These 7 in. x 48 in. planks showcase creamy neutral beige tones with delicate brown graining, creating a timeless aesthetic that works well with traditional, transitional, and contemporary design styles. The substantial 6.5mm total thickness with a 1mm pre-attached engineered pad provides a solid feel underfoot while delivering comfort and significant sound reduction, creating a peaceful home environment. A commercial-grade 20mil wear layer protects against scratches, scuffs, stains, and the demanding wear patterns of high-traffic areas, keeping your floors looking good through years of active use. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout residential and commercial spaces. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and commercial environments where performance and reliability matter. With no acclimation technology, these planks are ready for same-day installation, eliminating delays and letting you enjoy your new floors immediately without extended preparation periods. The locking system ensures quick and straightforward installation without adhesives or specialized tools, making this an excellent choice for both DIY enthusiasts and professional installers seeking reliable results. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic that enhances your home's character. Certified for indoor air quality, this collection demonstrates a commitment to your family's health and well-being. Coordinating trim pieces are available, including end caps, stair noses, reducers, and T-molding, enabling you to create seamless transitions and complete your project with a finished look.


  • Plank Size: 7 in. W x 48 in. L x 6.5mm thick; dimensions are approximate
  • Durable rigid core construction for long-lasting performance
  • Creamy neutral beige tones with delicate brown graining

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products