
Prescott Austell Grove Sample 20Mil Rigid Core Luxury Vinyl Plank Flooring
Mfr # ZOR-LVR-SAM-0236
Zoro # G711470496
product price: $7.19
/eaLimit 2 per order
Key Features
Size
7 in. x 9 in.
Length
9 in.
Thickness
0.26 in.
Material
LVT
Finish
Low Gloss
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZOR-LVR-SAM-0236
Zoro #
G711470496
UPC #
-
Country of Origin
China
Dimensions
Size
7 in. x 9 in.
Length
9 in.
Thickness
0.26 in.
Width
7 in.
Details
Color
Austell Grove
Material
LVT
Finish
Low Gloss
Item
LVT Plank Sample
Collection
Prescott
Description
Explore the array of styles and colors offered by Prescott Luxury Vinyl Planks, spanning from soft cream and dove gray to rich browns. Enhanced with a commercial-grade protection layer, it ensures durability and longevity, effectively combating daily wear. This waterproof and low-maintenance luxury vinyl flooring is ideal for bustling residential and commercial spaces, accommodating all grade levels. Prescott's effortless locking system streamlines installation, saving both time and money. Benefit from its ''no acclimation'' technology, enabling same-day purchase and installation convenience.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.