Parkland Rustic Walnut 7 in. x 48 in. 6.5mm 20mil Waterproof Rigid Core LVP Flooring, 8PK

  • Mfr # AKVRCRUWA7X48-6520-CA

  • Zoro # G904415013


product price:  $63.59
/pk 8, $7.95/ea

Key Features

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.26 in
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCRUWA7X48-6520-CA
Zoro #
G904415013
UPC #
-
Country of Origin
China

Dimensions

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.26 in
Width
7.13 in

Details

Color
Rustic Walnut
Material
Lvt
Finish
Low Gloss
Coverage Area
19.02 Sq. ft
Weight
43.784
Application
On Grade (Ground Level)
Collection
Parkland

Description

Parkland Rustic Walnut Luxury Vinyl Plank Flooring combines authentic wood aesthetics with commercial-grade durability for homeowners who want their floors to perform as well as they look. The dark chocolate brown tones resembling aged walnut hardwood create a rich, sophisticated aesthetic that complements traditional, rustic, and transitional interiors. These 7 in. x 48 in. planks feel substantial underfoot without being oversized, striking a balance that works in most residential spaces. The 6.5mm total thickness with a 1mm IXPE pre-attached engineered pad delivers comfort and helps reduce sound transmission, creating a more pleasant living environment. A commercial-grade 20mil wear layer offers meaningful protection against scratches, scuffs, stains, and the wear patterns of everyday life, ensuring your floors maintain their beauty through years of regular use. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout residential and commercial spaces. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and commercial environments where performance and reliability matter. With no acclimation technology, installation can happen immediately-no waiting, no special preparation. The locking system makes installation straightforward for both DIY projects and professional installation, without requiring adhesives or specialized equipment. This flooring is compatible with radiant heating systems, so you can enjoy warm floors during cold months while keeping the beautiful wood-look design. USGBC LEED certified, it supports environmentally responsible building practices and sustainable design choices for homeowners who care about their environmental impact. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project with a finished appearance.


  • Plank Size: 7 in. W x 48 in. L x 6.5mm thick; dimensions are approximate
  • Rigid core construction for durable, long-lasting flooring
  • Dark chocolate brown tones resembling aged walnut hardwood
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products