Parkland Sunny Chase 7 in. x 48 in. 6.5mm 20mil Waterproof Rigid Core LVP Flooring, 400PK

  • Mfr # AKVRCSUCH7X48-6520-PL

  • Zoro # G904415570


product price:  $2,785.99
/pk 400, $6.96/ea
Additional $885.00 delivery surcharge applies per item.
See details

Key Features

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.26 in
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCSUCH7X48-6520-PL
Zoro #
G904415570
UPC #
-
Country of Origin
China

Dimensions

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.26 in
Width
7.13 in

Details

Color
Brookline
Material
Lvt
Finish
Low Gloss
Coverage Area
950.8 Sq. ft
Weight
2189.2
Application
On Grade (Ground Level)
Collection
Prescott

Description

Parkland Sunny Chase Luxury Vinyl Plank Flooring combines rich wood-look tones with sturdy construction for a stylish, long-lasting choice in any space. These planks feature golden hues with soft knots and subtle grains for an authentic wood appearance that complements a variety of interior spaces. The planks are proportioned to feel balanced in most residential spaces, offering visual depth and character without overwhelming the room. The 6.5mm total thickness with a 1mm pre-attached backing provides a sturdy feel underfoot while reducing sound transmission, creating a more peaceful and comfortable home environment. A commercial-grade 20mil wear layer protects against scratches, scuffs, stains, and the demanding wear patterns of high-traffic areas, ensuring your floors maintain their beauty through years of active household use. The rigid core construction is 100% waterproof and performs reliably across all grade levels and moisture conditions, making it ideal for residential and commercial environments including bedrooms, kitchens, living areas, entryways, and beyond. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. FloorScore certified for durability and environmental responsibility, it demonstrates a commitment to sustainable design choices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.


  • Plank Size: 7 in. W x 48 in. L x 6.5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Golden hues with soft knots and subtle grains
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • Commercial-grade 20mil wear layer provides solid protection against wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.