Parkland Millard 7 in. x 48 in. 6.5mm 20mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 400PK

  • Mfr # AKVRCMILL7X48-6520-PL

  • Zoro # G511470528


product price:  $3,437.99
/pk 400, $8.59/ea
Additional $885.00 delivery surcharge applies per item.
See details

Key Features

Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
0.26 in.
Material
LVT
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCMILL7X48-6520-PL
Zoro #
G511470528
UPC #
-
Country of Origin
China

Dimensions

Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
0.26 in.
Width
7.13 in.

Details

Color
Millard
Material
LVT
Finish
Low Gloss
Item
LVT Plank
Collection
Parkland

Description

Parkland Millard Luxury Vinyl Plank Flooring features neutral blonde tones complemented by darker grains and knots, encapsulating understated elegance that brings natural beauty to any interior. These 7 in. x 48 in. planks offer authentic wood-look textures and a naturally varied appearance that creates warmth and character in kitchens, living areas, bathrooms, and throughout the home. The 6.5mm total thickness provides a substantial feel underfoot while the pre-attached engineered backing reduces sound transmission and enhances comfort, creating a more peaceful and pleasant living environment. A 20mil commercial-grade wear layer provides strong protection against scratches, scuffs, stains, and the demanding wear patterns of high-traffic areas, ensuring your floors maintain their beautiful appearance through years of active household use. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring suitable for installation on, above, or below grade, including kitchens, bathrooms, and other moisture-prone areas. With no acclimation technology, these planks are ready for immediate installation without waiting periods or special preparation. The easy-install locking system makes professional-quality results achievable for both DIY enthusiasts and experienced installers, delivering a secure and lasting bond without adhesives or specialized tools. This flooring is compatible with radiant heating systems, allowing you to enjoy warm, comfortable floors during cold months while maintaining the beautiful wood-look aesthetic. Certified for quality and performance, this flooring demonstrates reliability you can trust. Coordinating trim pieces are available, including end caps, stair noses, reducers, and T-molding, allowing you to create seamless, professional transitions and complete your flooring project with polished elegance.


  • Plank Size: 7 in. W x 48 in. L x 6.5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Neutral blonde tones complemented by darker grains and knots for timeless appeal
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products