Parkland Arbor Smoke 7 in. x 48 in. 6.5mm 20mil Waterproof Rigid Core LVP Flooring, 400PK

  • Mfr # AKVRCARSM7X48-6520-PL

  • Zoro # G904415457


product price:  $3,042.99
/pk 400, $7.61/ea
Additional $885.00 delivery surcharge applies per item.
See details

Key Features

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.26 in
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCARSM7X48-6520-PL
Zoro #
G904415457
UPC #
-
Country of Origin
India

Dimensions

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.26 in
Width
7.13 in

Details

Color
Arbor Smoke
Material
Lvt
Finish
Low Gloss
Coverage Area
950.8 Sq. ft
Weight
2189.2
Application
On Grade (Ground Level)
Collection
Parkland

Description

Parkland Arbor Smoke Luxury Vinyl Plank Flooring combines a welcoming blend of gray and beige hues with light knots and graining for an authentic wood-look appearance that complements a variety of interior and commercial spaces. These 7 in. x 48 in. planks feature realistic wood-grain textures that create a sophisticated aesthetic suitable for modern, traditional, and transitional interiors. The planks are proportioned to feel balanced in most residential and commercial spaces, offering visual depth and character without overwhelming the room. The 6.5mm total thickness with a 1mm pre-attached engineered pad provides a sturdy feel underfoot while reducing sound transmission, creating a more peaceful and comfortable home environment. A commercial-grade 20mil wear layer protects against scratches, scuffs, stains, and the demanding wear patterns of high-traffic areas, ensuring your floors maintain their beauty through years of active household and commercial use. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout residential and commercial spaces. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and commercial environments where performance and reliability matter. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. NSF certified for quality and performance, it demonstrates reliability and durability you can trust. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.


  • Plank Size: 7 in. W x 48 in. L x 6.5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Gray and beige hues with light knots and grains for understated appearance
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products