Zoro Homepage

Prescott Hawthorne SAMPLE Rigid Core Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-0162-SAM

  • Zoro # G505838099


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Color
Hawthorne
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZOR-LVR-0162-SAM
Zoro #
G505838099
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Hawthorne
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Prescott
Package qty
1 Sample

Description

Get supremely durable and gorgeous vinyl plank flooring with the MSI’s Prescott Hawthorne luxury vinyl plank. it's easy to install with the locking feature, pre-attached backing and is suitable for all grade levels while being 100% waterproof, scratch, stain and dent resistant. be sure to complete the look with flooring trim pieces like end caps, stair noses, reducers, t-moldings and quarter round.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.