Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prescott Katella Ash SAMPLE Rigid Core Luxury Vinyl Plank Flooring

  • Mfr # ZOR-LVR-0165-SAM

  • Zoro # G505838037


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Limit 2 per order


Key Features

Length
12
Thickness
0.6
Color
Katella Ash
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZOR-LVR-0165-SAM
Zoro #
G505838037
UPC #
-
Country of Origin
China

Dimensions

Length
12
Thickness
0.6
Width
10

Details

Color
Katella Ash
Material
Lvt
Finish
Low Gloss
Weight
2.9
Application
On Grade (Ground Level)
Collection
Prescott
Package qty
1 Sample

Description

Achieve a seamless authentic wood look with the MSI’s Prescott Katella Ash luxury vinyl plank. it can be used throughout your home in the kitchen, living area, bathroom or even basement to create a luxurious, affordable and low maintenance flooring solution. this flooring is easy to install with its locking system and pre-attached backing making it diy-friendly and it gives supreme comfort when under foot. be sure to finish the look with trim pieces like end caps, stair noses, reducers, t-moldings and quarter round it will withstand the test of time with features like 100% waterproof, scratch, stain and dent resistant. it retains elegance with a palette of subtle gray tones with realistic knots and graining slight saw marks for an authentic hand-hewn wood appearance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.