Parkland Ballintoy 7 in. x 48 in. 6.5mm 20mil Waterproof Rigid Core LVP Flooring, 400PK

  • Mfr # AKVRCBALL7X48-6520-PL

  • Zoro # G004414299


original price:  $2,785.99 , new price: $1,810.99 , 35 percent off
new price:  $1,810.99
/pk 400, $4.53/ea
Additional $885.00 delivery surcharge applies per item.
See details

Key Features

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.26 in
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCBALL7X48-6520-PL
Zoro #
G004414299
UPC #
-
Country of Origin
China

Dimensions

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.26 in
Width
7.13 in

Details

Color
Ballintoy
Material
Lvt
Finish
Low Gloss
Coverage Area
950.8 Sq. ft
Weight
2189.2
Application
On Grade (Ground Level)
Collection
Parkland

Description

Parkland Ballintoy Luxury Vinyl Plank Flooring brings refined wood-inspired style together with dependable everyday performance, making it a versatile choice for both residential and light commercial spaces. These nominal 7 in. x 48 in. planks feature a substantial 6.5mm total thickness that provides a stable, comfortable feel underfoot while enhancing sound reduction throughout your space. Designed with a durable 20mil wear layer, this flooring offers strong protection against scratches, scuffs, stains, and daily wear, helping it maintain its beautiful appearance over time. Subtle wood-look tones with natural variation create a timeless aesthetic that complements a wide range of interior styles, from modern to traditional. Its waterproof construction makes it well suited for kitchens, bathrooms, basements, and other moisture-prone areas, while the rigid core structure enhances overall stability across all grade levels. Installation is efficient and straightforward with a glue-free locking system that supports same-day installation with no acclimation required, allowing projects to move quickly and smoothly. Easy to clean and maintain, this low-maintenance flooring supports busy households by minimizing upkeep without sacrificing style. Coordinating trim and accessory pieces are available to help create a polished, finished look throughout your home or commercial space.


  • Plank Size: 7 in. W x 48 in. L x 6.5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Ashy blonde hues with subtle knots and grains for authentic wood-look aesthetics
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • Commercial-grade 20mil wear layer provides solid protection against wear
  • 6.5mm thickness provides superior comfort underfoot and improved sound reduction; radiant heating compatible
  • Sweep regularly and mop with a damp cloth and mild detergent; no waxing required
  • Infuses spaces with sophisticated elegance through ashy blonde tones that enhance both contemporary and traditional interiors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.