Parkland Reclaimed Pecan 7 in. x 48 in. 6.5mm 20mil Rigid Core Luxury Vinyl Plank Flooring, 400PK

  • Mfr # AKVRCREPE7X48-6520-PL

  • Zoro # G104414175


original price:  $2,836.99 , new price: $1,843.99 , 35 percent off
new price:  $1,843.99
/pk 400, $4.61/ea
Additional $885.00 delivery surcharge applies per item.
See details

Key Features

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.26 in
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCREPE7X48-6520-PL
Zoro #
G104414175
UPC #
-
Country of Origin
China

Dimensions

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.26 in
Width
7.13 in

Details

Color
Reclaimed Pecan
Material
Lvt
Finish
Low Gloss
Coverage Area
950.8 Sq. ft
Weight
2189.2
Application
On Grade (Ground Level)
Collection
Parkland

Description

Parkland Reclaimed Pecan Luxury Vinyl Plank Flooring delivers commercial-grade durability for homeowners seeking both aesthetic appeal and long-term performance in demanding residential environments. Each plank showcases warm beige and brown tones with dark knots and graining, providing visual interest and warmth in residential and commercial settings alike. Character and sophistication emerge from the authentic reclaimed wood appearance while maintaining the durability required for high-traffic areas. With a 6.5mm rigid core and pre-attached engineered pad, this flooring delivers superior comfort underfoot and enhanced acoustic performance, creating quieter spaces while maintaining dimensional stability across temperature and humidity variations. A commercial-grade 20mil wear layer provides robust protection against high-traffic wear patterns and heavy use, ensuring the flooring maintains its appearance in demanding environments where durability matters most. Moisture in kitchens, bathrooms, basements, and other wet-prone areas is completely protected against by the waterproof construction, while the rigid core permits installation on any grade level without subfloor preparation concerns. Rapid installation without adhesives is enabled by the locking system, allowing immediate use of newly installed floors and reducing project disruption. Radiant heating compatibility provides flexibility for homeowners seeking enhanced comfort during cold months while maintaining the beautiful wood-look aesthetic. NSF, Greenguard Gold, and USGBC LEED recognition reflect responsible manufacturing standards and commitment to sustainable practices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding enable seamless transitions and professional-quality installation throughout your project.


  • Plank Size: 7 in. W x 48 in. L x 6.5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Warm beige and brown tones with dark knots and graining for authentic reclaimed wood appearance
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • Commercial-grade 20mil wear layer provides solid protection against wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products