Parkland Sunspring 7 in. x 48 in. 6.5mm 20mil Waterproof Rigid Core LVP Flooring, 400PK

  • Mfr # AKVRCSUNS7X48-6520-PL

  • Zoro # G711470557


product price:  $3,437.99
/pk 400, $8.59/ea
Additional $885.00 delivery surcharge applies per item.
See details

Key Features

Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
0.26 in.
Material
LVT
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCSUNS7X48-6520-PL
Zoro #
G711470557
UPC #
-
Country of Origin
China

Dimensions

Size
7.13 in. x 48.03 in.
Length
48.03 in.
Thickness
0.26 in.
Width
7.13 in.

Details

Color
Valleyview Grove
Material
LVT
Finish
Low Gloss
Item
LVT Plank
Collection
Prescott

Description

Parkland Sunspring Luxury Vinyl Plank Flooring presents warm blonde tones adorned with natural grains and knots, capturing understated elegance with commercial-grade durability and enhanced protection. As a part of the Parkland Collection, it features a commercial-grade 20-mil protective wear layer, ensuring robust durability and longevity while safeguarding against daily wear, scratches, and stains. The inventive pre-attached backing ensures supreme underfoot comfort and natural sound reduction, and the user-friendly easy-install locking system makes these vinyl planks ideal for both professional installers and DIY enthusiasts alike. With the integration of no acclimation technology, this rigid core flooring streamlines a hassle-free buy today, install today experience without requiring specialized tools or adhesives. Whether utilized in the kitchen, living area, bathroom, basement, or elsewhere, achieving opulent, budget-friendly, and low-maintenance floors has never been easier than with LVP flooring. Installation on any grade level is possible thanks to the rigid core construction, which provides flexibility in placement throughout your home without subfloor preparation concerns. Explore the range of coordinating vinyl plank flooring trim pieces, including end caps, stair noses, reducers, and T-molding, to create professional transitions and finished edges. This flooring is manufactured with commitment to sustainable practices and environmental responsibility.


  • Plank Size: 7 in. W x 48 in. L x 6.5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Authentic golden blonde, wood-look aesthetic with natural graining and subtle color depth
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • Commercial-grade 20mil wear layer provides solid protection against wear
  • 6.5mm thickness provides superior comfort underfoot and improved sound reduction; radiant heating compatible
  • Sweep regularly and mop with a damp cloth and mild detergent; no waxing required
  • Creates sophisticated elegance with warm blonde tones and natural graining that enhance traditional interiors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.