Shop ACKLAND

Parkland Holloway Hearth 7 in. x 48 in. 6.5mm 20mil Rigid Core Luxury Vinyl Plank Flooring, 400PK

  • Mfr # AKVRCHOHE7X48-6520-PL

  • Zoro # G504414560


original price:  $3,349.99 , new price: $2,679.99 , 20 percent off
new price:  $2,679.99
/pk 400, $6.70/ea
Additional $885.00 delivery surcharge applies per item.
See details

Key Features

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.26 in
Material
Lvt
Finish
Low Gloss
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKVRCHOHE7X48-6520-PL
Zoro #
G504414560
UPC #
-
Country of Origin
China

Dimensions

Size
7.13 in x 48.03 in
Length
48.03 in
Thickness
0.26 in
Width
7.13 in

Details

Color
Holloway Hearth
Material
Lvt
Finish
Low Gloss
Coverage Area
950.8 Sq. ft
Weight
43.78
Application
On Grade (Ground Level)
Collection
Parkland

Description

Parkland Holloway Hearth Luxury Vinyl Plank Flooring blends sophisticated design with superior performance, featuring authentic wood-look designs in a durable, waterproof format suitable for demanding residential and commercial applications. These 7x48 planks showcase naturally varied gray and brown tones with prominent knots and grains that provide superior durability for high-traffic spaces. Built with a 6.5mm rigid core featuring pre-attached engineered pad, this flooring offers exceptional comfort underfoot and enhanced acoustic performance, creating quieter spaces while maintaining dimensional stability across temperature and humidity variations. A commercial-grade 20mil wear layer delivers superior protection against scratches, scuffs, and everyday wear, making this flooring ideal for both residential and commercial environments where durability is paramount. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other wet-prone areas, while the rigid core permits installation on any grade level without subfloor preparation concerns. Installation requires no acclimation period, allowing you to move from purchase to finished floors using the straightforward locking system without adhesives or specialized tools. Radiant heating compatibility provides flexibility for homeowners seeking enhanced comfort during cold months while maintaining the beautiful wood-look aesthetic. Environmental certifications including FloorScore recognition demonstrate responsible manufacturing standards and commitment to sustainable practices. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding enable seamless transitions and professional-quality installation throughout your project.


  • Plank Size: 7 in. W x 48 in. L x 6.5mm thick; dimensions are approximate
  • Luxury vinyl plank construction with rigid core for stability and durability
  • Gray and brown tones with prominent knots and grains for authentic wood-look aesthetics
  • Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
  • Waterproof construction for dependable performance throughout the home
  • Locking system allows for immediate installation
  • Commercial-grade 20mil wear layer provides solid protection against wear

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products