Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prestige 13Evo A12M 070US

  • Mfr # PRE13EVO12070

  • Zoro # G612434108


product price: $1,201.99
/ea
Free Shipping & Returns

Key Features

Processor Model
i5-1240P
Drive Type
SSD
Processor Type
Core i5
Environmentally Friendly
Yes
Maximum Battery Run Time
15 Hours
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRE13EVO12070
Zoro #
G612434108
UPC #
824142317112
Country of Origin
China

Dimensions

Screen Size
13.3 in
Height
0.67 in

Details

Processor Model
i5-1240P
Drive Type
SSD
Processor Type
Core i5
Environmentally Friendly
Yes
Maximum Battery Run Time
15 Hours
Maximum Power Supply Wattage
65 W
Maximum Supported System Memory
32 GB
Infrared Camera
Yes
Total Installed System Memory
16 GB
Number of Thunderbolt 4 Ports
2
Operating System Platform
Windows
Wireless LAN
Yes
Total Number of USB Ports
1
Graphics Controller Model
Iris Xe Graphics
Number of USB 3.2 Gen 1 Type-A Ports
1
Processor Generation
12th Gen
HDMI
Yes
Total Solid State Drive Capacity
512 GB
Number of Cells
4-cell
Front Camera/Webcam
Yes
Processor Speed
1.20 GHz
Display Screen Technology
In-plane Switching (IPS) Technology
Bluetooth
Yes
System Memory Speed
4267 MHz
Operating System
Windows 11 Home
Power Plug Type
Type C
Screen Mode
Full HD Plus
Display Screen Type
LCD
Color
Pure White
System Memory Technology
LPDDR4X
Graphics Memory Technology
LPDDR4X
Standard Refresh Rate
60 Hz
Keyboard Backlight
Yes
Graphics Memory Accessibility
Shared
Finger Print Reader
Yes
Screen Resolution
1920 x 1200
Package Contents
Prestige 13 Evo A12M-070US Notebook, Lithium Polymer Battery, AC Adapter
Wireless LAN Standard
IEEE 802.11ax
Maximum Turbo Speed
4.40 GHz
Item
Notebook
Series
A12M

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.