This item is Discontinued.

Msi Prestige 14 A10SC-020 14" Intel Core i5-10210U 1.6-3.9GHz/16GB PRESTIGE14020

Prestige 14 A10SC-020 14" Intel Core i5-10210U 1.6-3.9GHz/16GB (Discontinued)

  • Mfr # PRESTIGE14020
  • Zoro # G6339253
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRESTIGE14020
Zoro #
G6339253
UPC #
824142199343
Country of Origin
Unknown

Dimensions

Height
0.63"
Width
12.6"
Depth
8.5"
Screen Size
14"

Details

Color
Gray with Blue Diamond Cut
Product Type
Notebook
Wireless LAN Standard
IEEE 802.11ax
Number of Cells
3-cell
Number of Batteries
1
Operating System
Windows 10 Pro

Description

Prestige 14 A10SC-020 14 inch Intel Core i5-10210U 1.6-3.9GHz/ 16GB LPDDR3/ 512GB NVMe SSD/ GTX 1650 (Max-Q)/ USB2.0/ Windows 10 PRO Notebook (Grey with Blue Diamond cut)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.