Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prestige14 AI Studio C1VFG064

  • Mfr # PRE14STU14064

  • Zoro # G022806687


product price: $3,116.99
/ea
Free Shipping & Returns

Key Features

Camera Privacy Shutter
Yes
Color Gamut
100% DCI-P3
Graphics Controller Model
GeForce RTX 4060
Front Camera/Webcam
Yes
Depth
9.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRE14STU14064
Zoro #
G022806687
UPC #
824142392874
Country of Origin
China

Dimensions

Depth
9.7"
Height
0.75"
Screen Size
14"
Width
12.3"

Details

Camera Privacy Shutter
Yes
Color Gamut
100% DCI-P3
Graphics Controller Model
GeForce RTX 4060
Front Camera/Webcam
Yes
Display Screen Technology
In-plane Switching (IPS) Technology
Finger Print Reader
Yes
Installed Slot Memory
32 GB
Drive Type
SSD
Number of Thunderbolt 4 Ports
1
Standard Memory
32 GB
Infrared Camera
Yes
Maximum Supported System Memory
32 GB
System Memory Technology
DDR5 SDRAM
NPU Performance
11 TOPS
Number of Occupied Memory Slots
2
Standard Refresh Rate
60 Hz
Maximum Turbo Speed
5.10 GHz
Speaker Power
2 x 2W
Graphics Memory Capacity
8 GB
Graphics Memory Accessibility
Dedicated
Total Number of Memory Slots
2
Graphics Memory Technology
GDDR6
Processor Core
Hexadeca-core (16 Core)
Intel Evo Platform
Yes
Number of Cells
4-cell
Product Line
Prestige 14 AI Studio
Charger Included
Yes
Screen Resolution
2880 x 1800
Total Solid State Drive Capacity
1 TB
Processor Speed
2.30 GHz
Included Charger Power
140 W
Power Plug Type
Type C
Number of USB 3.2 Gen 2 Type-A Ports
1
Processor Model
185H
Total Number of USB Ports
2
Number of USB 3.2 Gen 2 Type-C Ports
1
Product Color
Stellar Gray
Package Contents
Prestige 14 AI Studio C1VFG-064US Notebook, Lithium Polymer Battery, AC Adapter
NPU Name
AI Boost
Keyboard Backlight
Yes
Operating System
Windows 11 Pro
Screen Mode
2.8K
Processor Series
Series 1
Speakers
Yes
AI-powered
Yes
USB Power Delivery Support
Yes
Item
Notebook
Wi-Fi Generation
Wi-Fi 7
Bluetooth
Yes
Wireless LAN Standard
IEEE 802.11be
HDMI
Yes
Processor Type
Core Ultra 9
System Memory Speed
5600 MHz
Wireless LAN
Yes

Description

MSI Prestige 14 AI Studio 14 2.8k Ultra Thin and Light Professional Laptop Intel Core Ultra 9185H ARC Graphics 32GB DDR5 1TB NVMe SSD Win 11 Pro

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.