This item is Discontinued.

Msi PRO 16T 10M-013US 15.6 inch All-in-one Celeron 5205U 1.90 PRO16T10M013

PRO 16T 10M-013US 15.6 inch All-in-one Celeron 5205U 1.90 (Discontinued)

  • Mfr # PRO16T10M013
  • Zoro # G0222585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO16T10M013
Zoro #
G0222585
UPC #
824142210451
Country of Origin
Unknown

Dimensions

Height
12.4 in
Depth
2.7 in
Width
15.7 in
Screen Size
15.6 in

Details

Color
Black
Features
Security Slot
Memory Technology
DDR4 SDRAM
Operating System Platform
Windows
Processor Type
Celeron
Maximum Power Supply Wattage
65 W
Touchscreen
Yes
VGA (Rear)
Yes
Processor Speed
1.90 GHz
Number of Occupied Memory Slots
1
Graphics Memory Technology
DDR4 SDRAM
Graphics Memory Accessibility
Shared
Environmentally Friendly
Yes
Bluetooth
Yes
Screen Resolution
1366 x 768
Processor Model
5205U
Total Number of Memory Slots
2
Screen Mode
HD
Graphics Controller Model
HD Graphics 620
VESA Mount Standard
100 x 100
Wireless LAN Standard
IEEE 802.11ac
Operating System
Windows 10 Home
Number of USB 3.2 Gen 1 Ports
4
Total Solid State Drive Capacity
256 GB
Wireless LAN
Yes
Energy Star
Yes
Package Contents
PRO 16T 10M-013US All-in-One Gaming Computer, Keyboard, Mouse, AC Adapter
Total Number of USB Ports
6
Number of USB 2.0 Ports (Rear)
2
Maximum Memory Supported
32 GB
Standard Memory
4 GB
Webcam
Yes
Series
PRO 16T 10M
Item
All-in-One Gaming Computer

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.